Panama Jack Set of 2 Cabo Dining Armchairs
- Mfr # PJO-4401-NAT-AC/SU-760
- Zoro # G615497902
Key Features
Specifications
Details
- MFR #
- PJO-4401-NAT-AC/SU-760
- Zoro #
- G615497902
- UPC #
- -
- Country of Origin
- Viet Nam
- Material
- Acacia Wood
- Finish
- Gray
- Pallet
- No
- Assembly Required
- Yes
- Outdoor Fabric Option
- Yes
- Fabric
- Cast Silver
Dimensions
- Overall Size
- 24.80 in L x 23.62 in W x 29.53 in H
Description
Elevate your outdoor dining experience with the Panama Jack Set of 2 Cabo Dining Armchairs. Crafted meticulously from solid Acacia wood, these chairs boast a rich honey-hued finish, marrying elegance with durability. Each chair is accentuated with modern tan cording along its profile, presenting a blend of contemporary design and classic craftsmanship. The seats are dressed in a 100% polyester fabric that's both comfortable and quick-drying, making them suitable for all weather conditions. For those aiming for a unique aesthetic, Sunbrella fabric options are available. To retain the lustrous golden teak glow of the Acacia wood, it's advised to perform light sanding and apply teak oil periodically. Dive into a dining experience that's a fusion of style and resilience with the Cabo collection from Panama Jack.
- Set of 2 Chairs
- UV and Weather Resistant
- Modern Style Design
- Contract Quality
- Comfortable Design
- Sunbrella fabric options
- Sunbrella fabric options
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.