Shop PANAMA JACK OUTDOOR

Panama Jack Teal 9 Ft Alum Patio Umbrella W/Crank

  • Mfr # PJO-6001-TEAL
  • Zoro # G315496946

product price: 
$
109.00
/ea
Free Shipping & Returns

Key Features

Overall Size
108 in L x 108 in W x 108 in H
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Pallet
No
Finish
Teal
Assembly Required
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PJO-6001-TEAL
Zoro #
G315496946
UPC #
811759026667
Country of Origin
China
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Pallet
No
Finish
Teal
Assembly Required
Yes
Material
Aluminum Frame; Polyester fabric; Steel ribs
Outdoor Fabric Option
No

Dimensions

Overall Size
108 in L x 108 in W x 108 in H

Description

Add a splash of color to your outdoor space with the Panama Jack Teal 9 Ft Alum Patio Umbrella W/Crank. This patio umbrella features a convenient crank and tilt mechanism, allowing you to easily adjust the shade and angle of the umbrella. The aluminum pole and steel ribs provide durability, and the outdoor polyester fabric is both easy to clean and provides excellent protection from the sun's harmful rays. Choose from a variety of vibrant colors, including blue, orange, red, and grey, to complement your outdoor decor. Perfect for your backyard, patio, or pool area, this umbrella will provide both style and shade for your outdoor relaxation.


  • 9' Tall, crank operation, with tilt option
  • Fabric: 180G Polyester TEAL
  • Vented Top
  • Powder-coated Aluminum Frame
  • Steel Rib Construction
  • Branded Panama Jack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.