Zoro Homepage

Panama Jack Wave 3-Piece Sectional Set

  • Mfr # PJO-5300-GRY-3SEC

  • Zoro # G615497070


product price: $3,949.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Sectional: Aluminum frame with Acrylic Fabric | Coffee Table: Aluminum
Fabric
Standard
Assembly Required
Yes
Overall Size
Sectional: 170"L x 35"W x 30"H | High Coffee Table: 43"L x 20"W x 19"H |Low Coffee Table: 43"L x 20"W x 17"H
Outdoor Fabric Option
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-5300-GRY-3SEC
Zoro #
G615497070
UPC #
193574153705
Country of Origin
China

Dimensions

Overall Size
Sectional: 170"L x 35"W x 30"H | High Coffee Table: 43"L x 20"W x 19"H |Low Coffee Table: 43"L x 20"W x 17"H

Details

Material
Sectional: Aluminum frame with Acrylic Fabric | Coffee Table: Aluminum
Fabric
Standard
Assembly Required
Yes
Outdoor Fabric Option
No
Pallet
Yes
Finish
Gray

Description

Make a bold statement with the sleek and contemporary style of the Panama Jack Wave 3-Piece Sectional Set. Whether you're furnishing your living room, patio, or office lounge, this sectional is sure to add a touch of modern sophistication to your space. With a matching coffee table included, you can enjoy drinks, snacks, or reading materials in style and convenience. The Panama Jack Wave 3-Piece Sectional Set offers both comfort and durability, making it the perfect investment for years to come. Elevate your space with the ultimate in modern style and relaxation. Order the Panama Jack Wave 3-Piece Sectional Set today.


  • Weather & UV Resistant
  • Commercial Quality
  • Sleek matching coffee table Included
  • 100% Acrylic Fabric
  • Contemporary design
  • Matching throw pillows included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.