Panama Jack Sanibel Lounge Chair with Cushion

  • Mfr # PJS-1001-ATQ-LC/SU-738

  • Zoro # G215497760


product price:  $799.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Braided Banana Leaf over solid rattan frames; Indonesian mahogany legs
Hardware Finish
Antique
Outdoor Fabric Option
Yes
Assembly Required
No
Overall Size
32"L x 26"W x 36"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PJS-1001-ATQ-LC/SU-738
Zoro #
G215497760
UPC #
193574085891
Country of Origin
Indonesia

Dimensions

Overall Size
32"L x 26"W x 36"H

Details

Material
Braided Banana Leaf over solid rattan frames; Indonesian mahogany legs
Hardware Finish
Antique
Outdoor Fabric Option
Yes
Assembly Required
No
Pallet
Yes
Fabric
Canvas Capri
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.

Description

Transform your sunroom or living room into a luxurious tropical paradise with the Panama Jack Sanibel Lounge Chair with Cushion. Hand-braided with banana leaf fiber over solid rattan frames, this chair is part of the unique Sanibel collection that brings the casual, relaxed feel of upscale tropical homes right to your living space. With its durable construction and rich tonal variation, this lounge chair is perfect for any relaxed living area. Combine it with other pieces from the Sanibel collection to create a custom living space that perfectly suits your needs. The lounge chair comes with cotton blend fabric cushions, which can be upgraded to one of our many indoor or Sunbrella outdoor fabric options to give your Sanibel collection a personal touch. Don't miss out on the chance to elevate your living space.


  • Eco-Friendly
  • Comfortable yet elegant design
  • Fabric choices available
  • Fully Assembled
  • Indoor or sunroom use only; not designed for outdoor use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.