Zoro Homepage

Direct Plug In Surge Protector, 2 Outlet

  • Mfr # MD2

  • Zoro # G015573688


product price: $47.95
/ea

Key Features

Thickness
1.5
Filtration Technology
RFI/EMI Filtration
For Use With
Direct Plug Ins
Peak Impulse Current
60,000 A
Voltage Protection Rating
L-N 400V, L-G 500V, N-G 400V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD2
Zoro #
G015573688
UPC #
050616008754
Country of Origin
China

Dimensions

Thickness
1.5
Depth
1.625 in
Width
3.25 in
Length
5.25 in

Details

Item
Direct Plug In Surge Protector,2 Outlet
Filtration Technology
RFI/EMI Filtration
For Use With
Direct Plug Ins
Peak Impulse Current
60,000 A
Voltage Protection Rating
L-N 400V, L-G 500V, N-G 400V
Shape
Rectangle
Filtration Rating
50 dB @ 100 kHz – 1 MHz
Nominal Discharge Current
3,000 A
Response Time
< 1 ns
Thermal Fusing
Yes
Signal Line Protection
No
Capacity
15 amps
Voltage
120V
Finish
Smooth; Seamless
Material
Plastic, Steel, Rubber, Wire
Color
Grey
Standards
C-UL

Description

Direct Plug In Surge Protector,2 Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.