Zoro Homepage

Direct Plug In Surge Protector with Coax

  • Mfr # MD2-C

  • Zoro # G915573771


product price: $56.19
/ea

Key Features

Thickness
1.5
Single Pulse Energy Dissipation
1350 Joules
Connectors
Female F
Nominal Discharge Current
3,000 A
Depth
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD2-C
Zoro #
G915573771
UPC #
050616008778
Country of Origin
China

Dimensions

Thickness
1.5
Depth
1.625 in
Length
5.25 in
Width
3.25 in

Details

Item
Direct Plug In Surge Protector with Coax
Single Pulse Energy Dissipation
1350 Joules
Connectors
Female F
Nominal Discharge Current
3,000 A
Peak Impulse Current
60,000 A
Thermal Fusing
Yes
Standards
C-UL
Color
Grey
Voltage Protection Rating
L-N 400V, L-G 500V, N-G 400V
Material
Plastic, Steel, Rubber, Wire
Hz
0MHz - 2.2GHz
For Use With
Direct Plug Ins
Capacity
15 amps
Shape
Rectangle
Response Time
<1 ns
Insertion Loss
< 5dB
Voltage
120V

Description

Direct Plug In Surge Protector with Coax

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.