Zoro Homepage

Dog Fence, 2 Outlet

  • Mfr # MD2-DF

  • Zoro # G216520986


product price: $53.69
/ea

Key Features

Indoor/Outdoor
Yes
Thickness
1.5
Outlet
Two
Finish
Smooth; Seamless
Width
2.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD2-DF
Zoro #
G216520986
UPC #
050616008792
Country of Origin
China

Dimensions

Thickness
1.5
Width
2.9 in
Depth
2.9 in
Length
4.8 in

Details

Item
Dog Fence,2 Outlet
Indoor/Outdoor
Yes
Outlet
Two
Finish
Smooth; Seamless
Mesh Shape
Rectangle
Capacity
15 amps
Material
Plastic, Steel, Rubber, Wire
Diagnostic Lights
Tow LED Lights
Cover
Removable; Paintable
Standards
C-UL
Voltage
120V
Application
provides AC & Loop Wire Protection
Color
Grey
For Use With
Electronic Containment Systems

Description

Dog Fence,2 Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.