Zoro Homepage

Floor Strip, 8 Outlet

  • Mfr # P360-8

  • Zoro # G615681707


product price: $79.79
/ea
Free Shipping & Returns

Key Features

For Use With
Home Entertainment, Coax, Telco, and USB
Color
Grey
Removable Modules
2 modules
Output Voltage
5.0VDC +/- 0.5VDC
Depth
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P360-8
Zoro #
G615681707
UPC #
050616009997
Country of Origin
China

Dimensions

Depth
2.4 in
Length
14.5 in
Width
2.4 in

Details

Item
Floor Strip,8 Outlet
For Use With
Home Entertainment, Coax, Telco, and USB
Color
Grey
Removable Modules
2 modules
Output Voltage
5.0VDC +/- 0.5VDC
Capacity
15 amps
Energy Dissipation
1620 J
Ports
4 USB Type A
Standards
UL 1449 VPR (pending UL) 500 V
Clamping Voltage
300V
Material
Plastic, Steel, Rubber, Wire
Connectors
RJ-11, Type-F
Features
Eight (8) AC outlets
Output Current - per Port
1 A max
Application
active over/under voltage monitoring
Voltage
120V
Insertion Loss
<0.5dB @ 300kHz-2.4Ghz
Shape
Rectangle
Total Output Current
14 A max

Description

Floor Strip,8 Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.