Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panamax Outlet Tap, Surge, 8 Outlet(s) 8 ft. M8-EX

Outlet Tap, Surge, 8 Outlet(s) 8 ft. (Discontinued)

  • Mfr # M8-EX
  • Zoro # G9513391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8-EX
Zoro #
G9513391
UPC #
50616007498
Country of Origin
China

Dimensions

Cord Length
8 ft.
Height
12 in
Depth
1.8 in
Width
5 in

Details

Item
Outlet Tap
Type
Surge
Standards
UL 1449 Listed
Number of Outlets
8
Output voltage
120 V AC
Product Type
Surge Suppressor/Protector
Certifications & Standards
cULus
Maximum Surge Current
52 kA
Surge Energy Rating
1650 J
Input voltage
120 V AC
Power Handling
1800 VA
Weight (Approximate)
3.50 lb

Description

Noise filtration and surge protection for all home and office equipment, make this four AC outlet with transformer spacing the best 8-outlet surge protector on the market.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.