Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panamax Outlet Strip, Surge, 8 Outlet(s) 6 ft. PM8-EX

Outlet Strip, Surge, 8 Outlet(s) 6 ft. (Discontinued)

  • Mfr # PM8-EX
  • Zoro # G9504361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM8-EX
Zoro #
G9504361
UPC #
50616007559
Country of Origin
China

Dimensions

Cord Length
6 ft.
Width
5 in
Height
1.8 in

Details

Item
Outlet Strip
Type
Surge
Standards
UL 1449 Listed
Number of Outlets
8
Product Type
Surge Suppressor/Protector
Input voltage
120 V AC
Weight (Approximate)
3.50 lb
Surge Energy Rating
1650 J

Description

Accepts add-on signal line modules to accommodate system expansion with the 8-Outlet PowerMax PM8-EX Surge Protector (Without Satellite and CATV Protection). Complete with eight AC outlets with transformer spacing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.