Zoro Homepage

Wall Tap/Charging Station, 6 Outlet

  • Mfr # P360-DOCK

  • Zoro # G816103282


product price: $57.89
/ea

Key Features

Output Voltage
5.0VDC +/_ 0.5VDC
Total Output Current
2 A max
Ports
Tow USB Type-A
Removable Modules
No
Depth
2.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P360-DOCK
Zoro #
G816103282
UPC #
050616009973
Country of Origin
China

Dimensions

Depth
2.9 in
Width
2.9 in
Length
5 in

Details

Item
Wall Tap/Charging Station,6 Outlet
Output Voltage
5.0VDC +/_ 0.5VDC
Total Output Current
2 A max
Ports
Tow USB Type-A
Removable Modules
No
Color
Grey
Capacity
15 amps
Shape
Rectangle
Output Current - per Port
1 A max
Energy Dissipation
1080 J
For Use With
USB charging; phone and/or tablet
Material
Plastic, Steel, Rubber, Wire
Application
Protection of active over/under voltage protection.
Standards
UL 1449 VPR
Voltage
120V

Description

Wall Tap/Charging Station,6 Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.