Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panasonic 10000 Lumens, 3Dlp, 4K+ Resolution PT-RQ13KU

10000 Lumens, 3Dlp, 4K+ Resolution (Discontinued)

  • Mfr # PT-RQ13KU
  • Zoro # G0690826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-RQ13KU
Zoro #
G0690826
UPC #
885170253292
Country of Origin
Unknown

Dimensions

Screen Size (Diagonal)
1.78 to 25.4 m
Panel Size
22.9 mm

Details

Display Type
Laser Diodes
Features
Features,"Digital Link, Geometric Adjustment, Portrait Mode"
Aspect Ratio
16:10
Resolution
4K
Lens Shift
Vertical: +/-59%; Horizontal: +/-29%
Brightness
10,000 lumens
Display Method
3-Chip DLP

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.