Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panasonic 1000W Commercial Microwave Pro, NE1054F NE1054F

1000W Commercial Microwave Pro, NE1054F (Discontinued)

  • Mfr # NE1054F
  • Zoro # G4373452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE1054F
Zoro #
G4373452
UPC #
37988910151
Country of Origin
Unknown

Dimensions

Outside Width
20-1/8"
Outside Height
12"
Outside Depth
16-1/2"

Details

Microwave Item
Commercial
Microwave Style
Countertop
Cooking Wattage
1000
Oven Capacity
0.8 cu. ft.
Color
Stainless Steel
Item
Microwave
Power Levels
6
Mounting Style
Countertop

Description

0.8 Cubic Foot Commercial Microwave for high efficent, high-quality food preparation. 1000 Watts of hi-power that has 6-Power Levels with 2 and 3-stage cooking; 10 Programmable pads with 20-memory capabilty and maual operation; 99:99 minute capacity; Tone control, NSF and UL Commercial approved; Fits 1 half-size; 6" deep steamable pan/cover in flat interior; Cord length is 5'-5"; See-thru oven door and anti-theft equipped; Required power 13.4A, 120V, 60Hz; Cavity size: 13" x 13" x 8.1" (wxdxh).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.