Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panasonic 1000W Commercial MicrowaveDial, NE1025F NE1025F

1000W Commercial MicrowaveDial, NE1025F (Discontinued)

  • Mfr # NE1025F
  • Zoro # G4373434
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE1025F
Zoro #
G4373434
UPC #
885170240025
Country of Origin
Unknown

Dimensions

Outside Width
20-1/8"
Outside Height
12"
Outside Depth
16-9/16"

Details

Microwave Item
Commercial
Microwave Style
Countertop
Cooking Wattage
1000
Oven Capacity
0.8 cu. ft.
Mounting Style
Countertop
Color
Stainless Steel
Item
Microwave

Description

This Panasonic Pro Light Duty Commercial Microwave Oven NE-1025F is ideal for quick heating jobs with its simple controls and 6-minute dial timer. The Panasonic NE-1025 features a bottom-fed energy system, instead of side or top energy feed, for improved efficiency since heat energy doesnt have to travel as far to reach the microwaves contents. This compact Commercial Microwave Oven has a 0.8 cubic feet oven cavity which can accommodate one half-size steam table pan up to six inches tall and its lid. For your low volume microwaving needs, it doesnt get any simpler than this Commercial Microwave Oven from Panasonic. FEATURES: 0.8 cuft Commercial Microwave for high efficent, high-quality food preparation. 1000 Watts of hi-power, Auto Reset 6-Minute Electric dial timer, Grab & Go Door Handle that is fast and durable, NSF and UL Commercial approved, Fits 1 half-size, 6" deep steamable pan/cover in flat interior, Cord length is 5'-5", See-thru oven door and anti-theft equipped, Required power 13.4A, 120V, 60Hz, Cavity size: 13"x13"x8.1" (wxdxh). Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.