Zoro Homepage
This item is Discontinued.
Panasonic 15.6V NiMH Battery, 2.8Ah Capacity EY9230B

15.6V NiMH Battery, 2.8Ah Capacity (Discontinued)

  • Mfr # EY9230B
  • Zoro # G7477687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EY9230B
Zoro #
G7477687
UPC #
092281128528
Country of Origin
China

Details

Item
Battery
Battery Capacity
2.8 Ah
Number of Batteries Included
1
Voltage
15.6 V
Charger Included
No
For Use With
Panasonic 15.6V Cordless Tools
Category Type
Battery Pack
Cordless Tool Battery Type
NiMH
Series
Standard
Included Charger
No
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Battery
Automatic Shut-Off
No
Battery Chemistry
Ni-MH
Cordless Tool Battery Platform
15.6V

Description

Battery, Battery Capacity 2.8 Ah, Battery Chemistry NiMH, Charger Included No, Number of Batteries Included 1, Voltage 15.6V DC, Cordless Tool Kit Contents (1) Battery, Automatic Shut-Off No, Cordless Tool Battery Platform 15.6V, Wireless Tool Tracking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.