Zoro Homepage
This item is Discontinued.
No Product Image Available

1.6cuft MWO Inverter Black, NNSN736B (Discontinued)

  • Mfr # NN-SN736B
  • Zoro # G4374913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NN-SN736B
Zoro #
G4374913
UPC #
885170282933
Country of Origin
Unknown

Details

Item
Microwave

Description

Unlike traditional microwaves that rely on pulse on, pulse off cooking at lower temperatures, patented Inverter Technology generates a steady stream of power at all temperature settings. The result Consistent, evenly prepared food, edges to center, across a wider range of cooking techniques. This delivery of microwave energy allows delicate foods to simmer without overcooking, so foods have the look and taste you expect, without the wait. Most important, everyone enjoys delicious food that's easier and faster to prepare, and better retains its color, texture and nutrients. 1250 Watt high power enables quicker cooking times in a full size 1.6 cubic feet interior. The precision touch button control panel and four digit green display provide a sleek, high end look and a practically effortless cooking experience. And nine preset menu options for everyday meals, side dishes, vegetables and more maximize everyday cooking convenience. Choose between stylish white or black door and exterior countertop models. Each is designed to complement any decor and provide a minimal footprint on countertops. Patented Inverter Technology delivers a seamless stream of cooking power even at low settings. With the continuous, linear output of Inverter, not only will your food be easily and quickly prepared, you can confidently cook, and even poach, braise and steam foods to perfection. Just as important, the essential vitamins and nutrients you expect in all your meals will be retained. With one touch sensor cook and reheat, Panasonic takes the guesswork out of creating great meals by automatically setting power levels and adjusting cooking, defrosting and reheating times. The sensor measures the amount of steam naturally produced during cooking and signals the oven's advanced microprocessor to automatically calculate the remaining cooking time at any power level for optimum results. The microwave oven is also designed with Turbo Defrost to help prepare food more efficiently than any Panasonic microwave before it. This advanced feature utilizes a microwave sequencing system based on Inverter's continuous power delivery method to thaw foods more evenly and quickly. A sleek, touch button control panel and four digit display provide a high end look. And nine preset menu options provide automatic convenience for hot cereals and omelets, frozen after school snacks, vegetables, frozen entrees, pasta, potatoes and more. Controls and sensors automatically set power levels, monitor a

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.