Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panasonic 18.0V Li-Ion Battery, 4.2Ah Capacity EY9L51B

18.0V Li-Ion Battery, 4.2Ah Capacity (Discontinued)

  • Mfr # EY9L51B
  • Zoro # G7491644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EY9L51B
Zoro #
G7491644
UPC #
885170099111
Country of Origin
Japan

Details

Item
Battery
Battery Capacity
4.2 Ah
Number of Batteries Included
1
Voltage
18 V
Charger Included
No
For Use With
Panasonic 18V Cordless Tools
Cordless Tool Battery Type
Li-Ion
Features
Performance Monitoring System
Series
Standard
Category Type
Battery Pack
Included Charger
No
Cordless Tool Kit Contents
(1) Battery
Automatic Shut-Off
No
Wireless Tool Tracking
No
Battery Chemistry
Li-ion
Cordless Tool Battery Platform
18V
Accessory Type
Battery

Description

Battery, Battery Capacity 4.2 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 1, Voltage 18 V, Cordless Tool Kit Contents (1) Battery, Automatic Shut-Off No, Cordless Tool Battery Platform 18V, Wireless Tool Tracking No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.