
3,800 Lumens, Laser, WXGA Resolution 1,280 x 800, LCD Short-Throw Projector
Mfr # PT-TMW380U
Zoro # G816480406
product price: $3,414.99
/ea
Free Shipping & Returns
Key Features
Network (RJ-45)
Yes
Width
13.7"
Projection Method
Rear, Front
Native Aspect Ratio
16:10
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT-TMW380U
Zoro #
G816480406
UPC #
885170400900
Country of Origin
China
Dimensions
Width
13.7"
Depth
14.6"
Height
3.5"
Maximum Diagonal Image Size
100"
Details
Network (RJ-45)
Yes
Item
LCD Projector
Projection Method
Rear, Front
Native Aspect Ratio
16:10
USB
Yes
HDMI Inputs
Yes
Number of Lamps
1
Operating Power Consumption
280 W
Lamp Type
Laser Diode
Normal Mode Lamp Life
20000 Hour
Max. Resolution
1280 x 800
Graphic Mode
WXGA
Speaker Included
Yes
Lamp Watts
250 W
Economy Mode Lamp Life
24000 Hour
Contrast Ratio
3,000,000:1
Standard Mode Brightness
3800 lm
Mount Type
Floor Mountable, Ceiling Mountable
Throw Type
Short Throw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.