Zoro Homepage
This item is Discontinued.
Panasonic 4-Line Expandable Corded Phone System KX-TS4200B

4-Line Expandable Corded Phone System (Discontinued)

  • Mfr # KX-TS4200B
  • Zoro # G1241633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX-TS4200B
Zoro #
G1241633
UPC #
037988477432
Country of Origin
China

Details

Item
Expandable Corded Phone
Type
Office/Home
Color
Black
Number of Lines
4
Speakerphone
yes
Ringer
Electronic
Caller ID
Yes
Volume Control
ADA Compliant
Mount (Type)
Desk and Wall
Requires
No Batteries
Voicemail
No
Includes
Intercom
Call Waiting
Yes

Description

Expandable Corded Phone, Call Waiting Yes, Speakerphone Yes, Voicemail No, Volume Control ADA Compliant, Number of Lines 4, Caller ID Yes, Color Black, Includes Intercom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.