Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KX-TG4500B
Zoro #
G1746647
UPC #
037988476503
Country of Origin
Thailand
Details
Item
Expandable Corded/Cordless Phone
Type
Office/Home
Color
Black
Number of Lines
4
Ringer
Electronic
Call Waiting
Yes (8 Individual Mailboxes)
Caller ID
Yes
Volume Control
ADA Compliant
Includes
1 Handset With Backlit Keypad
Requires
NiMH Battery
Voicemail
Yes
Mount (Type)
Base For Desk, Charger For Desk and Wall
Speakerphone
yes
Description
Expandable Corded/Cordless Phone, Call Waiting Yes (8 Individual Mailboxes), Speakerphone Yes, Voicemail Yes, Volume Control ADA Compliant, Number of Lines 4, Caller ID Yes, Color Black, Includes 1 Handset With Backlit Keypad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.