Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 4K UHD, 500CD/M2, SDM, LED LCD DISPLAY

  • Mfr # TH-50EQ2W

  • Zoro # G816423724


product price: $1,809.99
/ea
Free Shipping & Returns

Key Features

Display Resolution
3840 x 2160
Scan Format
2160p
USB Type-C
Yes
Bezel Width (Left)
0.59"
Brightness
500 Nit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TH-50EQ2W
Zoro #
G816423724
UPC #
885170000000
Country of Origin
China

Dimensions

Bezel Width (Left)
0.59"
Bezel Width (Bottom)
0.59"
Height
25.6"
Bezel Width (Top)
0.59"
Depth
2.6"
Viewable Screen Size
49.50"
Width
44.4"
Bezel Width (Right)
0.59"

Details

Display Resolution
3840 x 2160
Scan Format
2160p
USB Type-C
Yes
Brightness
500 Nit
HDMI
Yes
Number of Screens
1
Video Wall Compatible
Yes
DisplayPort
Yes
Product Type
Digital Signage Display
HDMI Inputs
3
Operation Hours
18-Hours/7 Days
Dynamic Contrast Ratio
5,000:1
Backlight Technology
LED
USB
Yes
Ethernet
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.