Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55-INCH 4K UHD 500CD/M2 24/7 SDM

  • Mfr # TH-55SQE2W

  • Zoro # G516423765


product price: $2,749.99
/ea
Free Shipping & Returns

Key Features

VESA Mount Standard
400 x 400
Brightness
500 Nit
Bluetooth
Yes
Dynamic Contrast Ratio
50,000:1
Panel Technology
Advanced Super Dimension Switch ( ADS )
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH-55SQE2W
Zoro #
G516423765
UPC #
885170000000
Country of Origin
Turkey

Dimensions

Bezel Width (Top)
0.43"
Height
28"
Width
48.7"
Viewable Screen Size
54.60"
Bezel Width (Left)
0.43"
Bezel Width (Bottom)
0.54"
Depth
3.3"
Bezel Width (Right)
0.43"

Details

VESA Mount Standard
400 x 400
Brightness
500 Nit
Bluetooth
Yes
Dynamic Contrast Ratio
50,000:1
Panel Technology
Advanced Super Dimension Switch ( ADS )
Number of DisplayPorts
1
Backlight Technology
Direct LED
Ethernet
Yes
HDMI Inputs
4
Number of Screens
1
Mount Type
Wall Mountable
Number of HDMI Outputs
1
HDMI
Yes
Operation Hours
24-Hours/7 Days
Package Contents
55-inch Class 4K UHD LCD Display Remote Control 2 x Batteries (AA Size) 3 x AC cord (approx. 2 m (78.7")) 1 x IR sensor(cable length approx. 1480 mm (4.85 ft)) 1 x IR Sensor Holder 2 x Screw 1 x RS232C cable (Approx. 1 m (3.28 ft) 3 x Clamper 4 x VESA spacers
USB
Yes
Color
Black
Wireless LAN
Yes
Scan Format
2160p
DisplayPort
Yes
Operating System
Android
Product Type
Digital Signage Display
Display Resolution
3840 x 2160
USB Type-C
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.