Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

7,000 LM WUXGA SHORT THROW (0.8:1) LASER LCD PROJECTOR / DIGITAL LINK / 4K SIGNA (Discontinued)

  • Mfr # PT-VMZ7STBU7
  • Zoro # G721709883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-VMZ7STBU7
Zoro #
G721709883
UPC #
885170435520
Country of Origin
Viet Nam

Details

Video Signal Standard
HDTV
Throw Type
Short Throw
Throw Ratio
0.8 to 1
Item
LCD Projector
Projection Method
Front
Color
Black
Standard Mode Brightness
7000 lm
Lamp Type
Laser
Number of Lamps
1

Description

L INPUT, BLACK CABINET

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.