7,000 LM WUXGA SHORT THROW (0.8:1) LASER LCD PROJECTOR / DIGITAL LINK / 4K SIGNA
Mfr # PT-VMZ7STU7
Zoro # G321703274
product price: $10,888.99
/ea
Free Shipping & Returns
Key Features
Number of Lamps
1
Throw Ratio
0.8 to 1
Color
White
Projection Method
Front
Video Signal Standard
HDTV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT-VMZ7STU7
Zoro #
G321703274
UPC #
885170435513
Country of Origin
Viet Nam
Details
Number of Lamps
1
Throw Ratio
0.8 to 1
Color
White
Item
LCD Projector
Projection Method
Front
Video Signal Standard
HDTV
Standard Mode Brightness
7000 lm
Lamp Type
Laser
Throw Type
Short Throw
Description
L INPUT, WHITE CABINET
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.