7,300 lm WUXGA Laser LCD Projector / Digital Link / 4K Signal Input, Black Cabinet

  • Mfr # PT-VMZ72BU7

  • Zoro # G121706963


product price: $8,625.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Laser
Video Signal Standard
HDTV
Color
Black
Projection Method
Front
Standard Mode Brightness
7300 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-VMZ72BU7
Zoro #
G121706963
UPC #
885170435278
Country of Origin
Viet Nam

Details

Lamp Type
Laser
Video Signal Standard
HDTV
Color
Black
Projection Method
Front
Standard Mode Brightness
7300 lm
Number of Lamps
1
Item
LCD Projector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.