8,000 LM WUXGA LASER LCD PROJECTOR / DIGITAL LINK / 4K SIGNAL INPUT, BLACK CABIN
Mfr # PT-VMZ82BU7
Zoro # G421702665
product price: $10,967.99
/ea
Free Shipping & Returns
Key Features
Projection Method
Front
Lamp Type
Laser
Standard Mode Brightness
8000 lm
Output Scan Format
2160p
Video Signal Standard
HDTV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT-VMZ82BU7
Zoro #
G421702665
UPC #
885170435216
Country of Origin
Viet Nam
Details
Projection Method
Front
Lamp Type
Laser
Item
LCD Projector
Standard Mode Brightness
8000 lm
Output Scan Format
2160p
Video Signal Standard
HDTV
Number of Lamps
1
Description
ET
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.