Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panasonic 84 Inch 4K Led Lcd W/Speakers TH-84LQ70U

84 Inch 4K Led Lcd W/Speakers (Discontinued)

  • Mfr # TH-84LQ70U
  • Zoro # G0603700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH-84LQ70U
Zoro #
G0603700
UPC #
885170220126
Country of Origin
Unknown

Dimensions

Screen Size
84"

Details

Item
LED Display
HD Resolution
4K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.