Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9V1 ALKALINE PLUS POWER

  • Mfr # 6AM-6PA/1B

  • Zoro # G116317440


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Battery Chemistry
Alkaline
Voltage - Batteries
9 V DC
Battery Size
9V
Standard Battery Pack Size
1
Compatibility
Panasonic Alkaline Plus General Purpose Battery is ideal for portable CD players, shavers, radios, smoke alarms and pagers.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AM-6PA/1B
Zoro #
G116317440
UPC #
73096300064
Country of Origin
China

Dimensions

Battery Size
9V

Details

Battery Chemistry
Alkaline
Voltage - Batteries
9 V DC
Standard Battery Pack Size
1
Compatibility
Panasonic Alkaline Plus General Purpose Battery is ideal for portable CD players, shavers, radios, smoke alarms and pagers.
Item
Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.