Zoro Homepage
This item is Discontinued.
Panasonic A/C Compressor, 11,350 BtuH, 115V 2P17S3R126B

A/C Compressor, 11,350 BtuH, 115V (Discontinued)

  • Mfr # 2P17S3R126B
  • Zoro # G4196333
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2P17S3R126B
Zoro #
G4196333
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
4 21/32 in
Length
8 in
Height
12 9/16 in

Details

Item
A/C Compressor
BtuH
11,350
Voltage
115
Phase
1
Line Connection Suction I.D.
1/2 in
Line Connection Discharge I.D.
5/16 in
Hz
60
Run Capacitor MF/Volt
45/250
Application
Window A/C and PT A/C Units
Nominal HP
1
Amps
9.3
Refrigerant Type
R-22
Includes
Motor Protector and Mounting Parts
Base Mounting (Center) Triangle
6 in

Description

A/C Compressor, BtuH 11,350, Voltage 115, 1 Phase, Line Connection Suction I.D. 1/2 in, Line Connection Discharge I.D. 5/16 in, Refrigerant Type R-22, Nominal HP 1, 60 Hz, 9.3 Amps, Base Mounting (Center) Triangle 6 in, Length 8 in, Width 4 21/32 in, Height 12 9/16 in, Includes Motor Protector and Mounting Parts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.