Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

A/C Compressor, 12,660 BtuH, 208/230V (Discontinued)

  • Mfr # 2P19S3R236A1A
  • Zoro # G6611241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2P19S3R236A1A
Zoro #
G6611241
UPC #
-
Country of Origin
Multiple

Dimensions

Base Mount Length
9 5/8 in
Width
6 in
Manufacturers Warranty Length
30 day
Length
9 in
Base Mount Width
4 5/8 in
Height
11 in

Details

Item
A/C Compressor
BtuH
12,660 BtuH
Voltage
208/230
Phase
1
Line Connection Suction I.D.
1/2 in
Line Connection Discharge I.D.
5/16 in
Ambient Temp @ ARI Standards
95 Degrees F
Run Capacitor MF/Volt
30/370
Type of Compressor Oil
ATMOS M60
Hz
60
Amps
5.2 A
Includes
Motor Protector and Mounting Parts
Liquid Temp @ ARI Standards
115 Degrees F
Application
Air Conditioning
Evaporating Temp @ ARI Standards
45 Degrees F
Nominal HP
1 13/32 hp
Return Gas Temp @ ARI Standards
95 Degrees F
Condensing Temp @ ARI Standards
130 Degrees F
Base Mounting (Center) Triangle
6 in
Start Cap. MFD/Volts
30/370
Refrigerant Type
R-22

Description

A/C Compressor, BtuH 12,660 BtuH, Voltage 208/230, 1 Phase, Line Connection Suction I.D. 1/2 in, Line Connection Discharge I.D. 5/16 in, Refrigerant Type R-22, Nominal HP 1 13/32 hp, 60 Hz, 5.2 A Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 130 Degrees F, Return Gas Temp @ ARI Standards 95 Degrees F, Ambient Temp @ ARI Standards 95 Degrees F, Liquid Temp @ ARI Standards 115 Degrees F, Base Mount Length 9 5/8 in, Base Mount Width 4 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.