Zoro Homepage
This item is Discontinued.
Panasonic A/C Compressor, 15,240 BtuH, 208/230V 2K21S3R236A

A/C Compressor, 15,240 BtuH, 208/230V (Discontinued)

  • Mfr # 2K21S3R236A
  • Zoro # G4018637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2K21S3R236A
Zoro #
G4018637
UPC #
094700490902
Country of Origin
Malaysia

Dimensions

Length
8 35/64 in
Width
5 13/64 in
Height
12 23/32 in

Details

Item
A/C Compressor
BtuH
15,240
Voltage
208/230
Phase
1
Line Connection Suction I.D.
5/8 in
Line Connection Discharge I.D.
3/8 in
Hz
60
Refrigerant Type
R-22
Includes
Motor Protector and Mounting Parts
Nominal HP
1-3/8
Base Mounting (Center) Triangle
6 in
Run Capacitor MF/Volt
40/370
Application
Window A/C and PT A/C Units
Amps
6.2

Description

A/C Compressor, BtuH 15,240, Voltage 208/230, 1 Phase, Line Connection Suction I.D. 5/8 in, Line Connection Discharge I.D. 3/8 in, Refrigerant Type R-22, Nominal HP 1-3/8, 60 Hz, 6.2 Amps, Base Mounting (Center) Triangle 6 in, Length 8 35/64 in, Width 5 13/64 in, Height 12 23/32 in, Includes Motor Protector and Mounting Parts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.