Zoro Homepage
This item is Discontinued.
No Product Image Available

A/C Compressor, 1638 BtuH, 115V (Discontinued)

  • Mfr # 6TD046SCB
  • Zoro # G6614017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6TD046SCB
Zoro #
G6614017
UPC #
-
Country of Origin
Multiple

Dimensions

Length
4 in
Height
7 in
Width
4 in
Manufacturers Warranty Length
30 day

Details

Item
A/C Compressor
BtuH
1,638 BtuH
Voltage
115
Phase
1
Line Connection Suction I.D.
5/16 in
Line Connection Discharge I.D.
1/4 in
Condensing Temp @ ARI Standards
130 Degrees F
Refrigerant Type
R-134a
Ambient Temp @ ARI Standards
95 Degrees F
Type of Compressor Oil
LAB22M
Hz
60
Evaporating Temp @ ARI Standards
45 Degrees F
Run Capacitor MF/Volt
20/200
Application
Air Conditioning
Return Gas Temp @ ARI Standards
95 Degrees F
Amps
2.3 A
Base Mounting (Center) Triangle
6 in
Includes
Motor Protector and Mounting Parts
Liquid Temp @ ARI Standards
115 Degrees F

Description

A/C Compressor, BtuH 1,638 BtuH, Voltage 115, 1 Phase, Line Connection Suction I.D. 5/16 in, Line Connection Discharge I.D. 1/4 in, Refrigerant Type R-134a, 60 Hz, 2.3 A Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 130 Degrees F, Return Gas Temp @ ARI Standards 95 Degrees F, Ambient Temp @ ARI Standards 95 Degrees F, Liquid Temp @ ARI Standards 115 Degrees F, Base Mounting (Center) Triangle 6 in, Length 4 in, Width 4 in, Height 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.