Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panasonic Additional Handset, For 5JEJ2 and 5JEJ3 Phones, Desk Mount, Black KX-TGA939T

Additional Handset, For 5JEJ2 and 5JEJ3 Phones, Desk Mount, Black (Discontinued)

  • Mfr # KX-TGA939T
  • Zoro # G2886886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX-TGA939T
Zoro #
G2886886
UPC #
037988480715
Country of Origin
Malaysia

Details

Item
Additional Handset
Type
For 5JEJ2 and 5JEJ3 Phones
Color
Black
Number of Lines
2
Voicemail
Yes
Speakerphone
No
Ringer
Electronic
Volume Control
ADA Compliant
Includes
Backlit Keypad
Call Waiting
No
Caller ID
No
Requires
NiMH Battery
Mount (Type)
Desk

Description

Additional Handset, Call Waiting No, Speakerphone No, Voicemail Yes, Volume Control ADA Compliant, Number of Lines 2, Caller ID No, Color Black, Includes Backlit Keypad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.