Zoro Homepage
This item is Discontinued.
Panasonic Ceiling Bathroom Fan, 110/130/150 cfm, 6 in Duct Dia., 120V AC, No FV-11-15VK1

Ceiling Bathroom Fan, 110/130/150 cfm, 6 in Duct Dia., 120V AC, No (Discontinued)

  • Mfr # FV-11-15VK1
  • Zoro # G7474607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV-11-15VK1
Zoro #
G7474607
UPC #
885170179974
Country of Origin
Mexico

Dimensions

Duct Dia.
6 in
Grille Width
13 in
Housing Height
7 3/8 in
Housing Length
10 1/4 in
Housing Width
10 1/4 in
Grille Length
13 in
Width
7.0, 10.0, 13.0

Details

Voltage
120V AC
Mounting Location
Ceiling
CFM @ 0.100-In. SP
110/130/150
Includes
Flex Z Fast Mounting Brackets, 6 in and 4 in Duct Collar
Phase
1
Watts
7.0, 10.0, 13.0
Amps
0.07/0.10/0.13
Housing Material
Galvanized Steel
Number of Speeds
3
Sones @ 0.100-In. SP @ 5 Ft.
Less than 0.3/0.3/0.3
Lighted
No
Heater
No
Motion Sensing
Optional
Hz
60
Item
Bathroom Fan
Discharge
Horizontal
Requires
Ductwork
Nominal RPM
616, 635, 664
Green Certification or Other Recognition
ENERGY STAR
Standards
UL Listed, cUL Listed, HVI Certified
Humidity Sensing
Optional
Grille Material
Polypropylene
Night-Light
Optional

Description

Bathroom Fan, Housing Material Galvanized Steel, Heater No, Includes Flex Z Fast Mounting Brackets, 6 in and 4 in Duct Collar, Mounting Location Ceiling, Number of Speeds 3, Lighted No, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.