Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panasonic Ceiling Bathroom Fan, 30 to 110 cfm, 4 in or 6 in Duct Dia., 120V AC, No FV-05-11VKS1

Ceiling Bathroom Fan, 30 to 110 cfm, 4 in or 6 in Duct Dia., 120V AC, No (Discontinued)

  • Mfr # FV-05-11VKS1
  • Zoro # G7530275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV-05-11VKS1
Zoro #
G7530275
UPC #
885170179998
Country of Origin
Mexico

Dimensions

Duct Dia.
4 in or 6 in
Housing Height
7 3/8 in
Grille Length
13 in
Housing Length
10 1/4 in
Grille Width
13 in
Housing Width
10 1/4 in
Width
3.5, 5.5, 9.8

Details

Voltage
120V AC
Mounting Location
Ceiling
CFM @ 0.100-In. SP
30 to 110
Includes
Flex Z Fast Mounting Brackets, 6 in and 4 in Duct Collar
Phase
1
Watts
3.5, 5.5, 9.8
Amps
0.04/0.06/0.10
Housing Material
Galvanized Steel
Number of Speeds
3
Sones @ 0.100-In. SP @ 5 Ft.
Less than 0.3/0.3/0.3
Lighted
No
Heater
No
Motion Sensing
Optional
Nominal RPM
747, 814, 931
Night-Light
Optional
Grille Material
Polypropylene
Hz
60
Standards
UL Listed, cUL Listed, HVI Certified
Humidity Sensing
Optional
Requires
Ductwork
Discharge
Horizontal
Green Certification or Other Recognition
ENERGY STAR
Item
Bathroom Fan

Description

Bathroom Fan, Housing Material Galvanized Steel, Heater No, Includes Flex Z Fast Mounting Brackets, 6 in and 4 in Duct Collar, Mounting Location Ceiling, Number of Speeds 3, Lighted No, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.