Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panasonic Ceiling Bathroom Fan, 110 cfm, 4 in or 6 in Duct Dia., 120V AC, No FV-11VQ5

Ceiling Bathroom Fan, 110 cfm, 4 in or 6 in Duct Dia., 120V AC, No (Discontinued)

  • Mfr # FV-11VQ5
  • Zoro # G9078106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV-11VQ5
Zoro #
G9078106
UPC #
885170005617
Country of Origin
China

Dimensions

Duct Dia.
4 in or 6 in
Grille Width
13 in
Housing Length
10 1/4 in
Housing Height
7 2/5 in
Housing Width
10 1/4 in
Grille Length
13 in
Width
21.1

Details

Voltage
120V AC
Mounting Location
Ceiling
CFM @ 0.100-In. SP
110
Phase
1
Watts
21.1
Amps
0.18
Housing Material
Galvanized Steel
Sones @ 0.100-In. SP @ 5 Ft.
Less than 0.3
Lighted
No
Heater
No
Motion Sensing
No
Green Certification or Other Recognition
ENERGY STAR
Item
Bathroom Fan
Grille Material
Polypropylene
Nominal RPM
950
Discharge
Horizontal
Humidity Sensing
No
Standards
UL Listed, cUL Listed, HVI Certified
Night-Light
No
Hz
60

Description

Bathroom Fan, Housing Material Galvanized Steel, Heater No, Mounting Location Ceiling, Lighted No, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.