This item is Discontinued.

Panasonic Ceiling Bathroom Fan, 110 cfm, 4 in or 6 in Duct Dia., 120V AC, Yes FV-11VQCL6

Ceiling Bathroom Fan, 110 cfm, 4 in or 6 in Duct Dia., 120V AC, Yes (Discontinued)

  • Mfr # FV-11VQCL6
  • Zoro # G9078124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FV-11VQCL6
Zoro #
G9078124
UPC #
885170123953
Country of Origin
China

Dimensions

Duct Dia.
4 in or 6 in
Grille Width
13 in
Housing Height
7 1/2 in
Height (In.)
7-1/2"
Grille Length
13 in
Width (In.)
10-1/4"
Housing Length
10 1/4 in
Housing Width
10 1/4 in
Width
25.2

Details

Voltage
120V AC
Mounting Location
Ceiling
CFM @ 0.100-In. SP
110
Phase
1
Watts
25.2
Amps
0.23
Housing Material
Galvanized Steel
Sones @ 0.100-In. SP @ 5 Ft.
0.7
Lighted
Yes
Heater
No
Motion Sensing
Yes
Item
Bathroom Fan
Green Certification or Other Recognition
ENERGY STAR
Construction Material
Metal
Grille Material
Polypropylene
Nominal RPM
957
Discharge
Horizontal
Humidity Sensing
Yes
Night-Light
Yes
Hz
60
Standards
UL Listed, cUL Listed, HVI Certified

Description

Bathroom Fan, Housing Material Galvanized Steel, Heater No, Mounting Location Ceiling, Lighted Yes, Phase 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.