Zoro Homepage
This item is Discontinued.
Panasonic Ceiling Bathroom Fan, 110 cfm, 4 in or 6 in Duct Dia., 120V AC, Yes FV-11VQL6

Ceiling Bathroom Fan, 110 cfm, 4 in or 6 in Duct Dia., 120V AC, Yes (Discontinued)

  • Mfr # FV-11VQL6
  • Zoro # G6205464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV-11VQL6
Zoro #
G6205464
UPC #
885170123922
Country of Origin
China

Dimensions

Duct Dia.
4 in or 6 in
Housing Length
10 1/4 in
Housing Height
7 1/2 in
Grille Width
13 in
Housing Width
10 1/4 in
Grille Length
13 in
Width
23.4

Description

Bathroom Fan, Housing Material Galvanized Steel, Heater No, Mounting Location Ceiling, Lighted Yes, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.