Shop All Bathroom Fans
Panasonic
Bathroom Fan, 110/130/150 cfm cfm, 6 in Duct Dia., 120V AC, No
Mfr # FV-1115VK2
Zoro # G9071159
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 120V AC
- CFM @ 0.100-In. SP 110/130/150 cfm
- Includes Motion Sensor Cap
- Phase 1
Product Information
- Brand Panasonic
- MFR # FV-1115VK2
- Zoro # G9071159
- UPC # 885170337381
- Country of Origin Mexico
- Category Bathroom Fans
Dimensions
Duct Dia. | 6 in |
Housing Height | 7 3/8 in |
Housing Length | 10 1/4 in |
Grille Length | 13 in |
Housing Width | 10 1/4 in |
Grille Width | 13 in |
Overall Width | 10 1/4 in |
Profile Width Family | Single-Wide |
For Cut-Out Length | 10 1/2 in |
Profile Height Family | Medium |
Overall Depth | 10 1/4 in |
Duct Diameter | 6 in |
For Cut-Out Width | 10 1/2 in |
Overall Height | 7 3/8 in |
Details
Description
Bathroom Fan, Discharge Direction Vertical, Duct Diameter 6 in, Duct Shape Round, Housing Material Zinc; Aluminum; Magnesium, Heater Without Heater, Includes Motion Sensor Cap, Mounting Location Ceiling, Exhaust Airflow @ 0.100 in SP 150 cfm, Maximum Noise Level 0.7 sones, Noise Level @ 0.100 in SP @ 5 ft 0.3 sones, Number of Speeds 3, Overall Depth 10 1/4 in, Overall Height 7 3/8 in, Overall Width 10 1/4 in, Lighted Without Light, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 392449-1 1/8 Plt Conn Fit (392449-1)
- SUNCOURT Hardwired Variable Speed Fan Control (VS100)
- DANFOSS Repair Kit (032U1075)
- ALL-FILTERS 14X25X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (14251.10 6PK)
- PANASONIC Remodeling Fan w/LED, Pick-A-Flow CFM, 110 cfm, 50 cfm, 80 cfm cfm, 4 in Duct Dia., 120V, Yes (FV-0511VFL1)
- PANASONIC Ceiling or Wall Bathroom Fan, 50/80/110 cfm cfm, 4 in Duct Dia., Yes (FV-0510VSL1)
- PANASONIC Ceiling Bathroom Fan, 290 cfm cfm, 6 in Duct Dia., 120V AC, No (FV-30VQ3)
- PANASONIC Ceiling Bathroom Fan, 380 cfm cfm, 6 in Duct Dia., 120V AC, No (FV-40VQ4)
- PANASONIC Bathroom Fan, 110/130/150 cfm cfm, 6 in Duct Dia., 120V AC, Yes (FV-1115VKL2)
- PANASONIC Bathroom Fan, 50/80/110 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, No (FV-0511VKS2)
- PANASONIC Ceiling Bathroom Fan, 80 cfm cfm, 4 in or 6 in Duct Dia., 120V AC (FV-08VRE2)
- Panasonic Bathroom Fans