Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Fan, 50/80/110 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, With Light

  • Mfr # FV-0511VKL3

  • Zoro # G9070763


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
CFM @ 0.100-In. SP
50/80/110 cfm
Includes
Motion Sensor Cap
Phase
1
Watts
3.2/5.3/10.5 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV-0511VKL3
Zoro #
G9070763
UPC #
885170337350
Country of Origin
Mexico

Dimensions

Duct Dia.
4 in or 6 in
Housing Height
7 3/8 in
Grille Width
13 in
Grille Length
13 in
Housing Length
10 1/4 in
Housing Width
10 1/4 in
Profile Height Family
Medium
Overall Width
10 1/4 in
Profile Width Family
Single-Wide
Overall Depth
10 1/4 in
For Cut-Out Width
10 1/2 in
For Cut-Out Length
10 1/2 in
Duct Diameter
4 in
Overall Height
7 3/8 in

Details

Voltage
120V AC
CFM @ 0.100-In. SP
50/80/110 cfm
Includes
Motion Sensor Cap
Phase
1
Watts
3.2/5.3/10.5 W
Amps
0.04/0.06/0.11
Housing Material
Zinc; Aluminum; Magnesium
Number of Speeds
3
Sones @ 0.100-In. SP @ 5 Ft.
0.3/0.3/0.4
Lighted
With Light
Heater
Without Heater
Motion Sensing
No
Profile
Medium
Nominal RPM
730/811/958 RPM
Discharge
Vertical
Item
Bathroom Fan
Grille Material
Polypropylene
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Humidity Sensing
No
Standards
ASHRAE 62.2, CA T-24, CALGreen, LEED, UL Listed
Night-Light
Yes
Requires
Ductwork
Hz
60 Hz
Motor Type
DC Motor
Primary Light Wattage
10 W
Blower Wheel Curve
Forward
Light Color Temperature
Warm White
Full Load Current
0.04 A, 0.06 A, 0.11 A
Duct Shape
Round
Number of Primary Lights
1
Night Light Technology
LED
Exhaust Airflow @ 0.100 in SP
50 cfm, 80 cfm, 110 cfm
Includes Grill
Yes
Maximum Noise Level
0.9 sones
Noise Level @ 0.100 in SP @ 5 ft
0.4 sones
Exhaust Airflow @ 0.250 in SP
50 cfm, 80 cfm, 110 cfm
Frequency
60 Hz
Motor Speed
730 RPM, 811 RPM, 958 RPM, 1,066 RPM, 1,127 RPM, 1,203 RPM, 1,281 RPM, 1,341 RPM, 1,375 RPM
Noise Level @ 0.250 in SP @ 5 ft
0.9 sones
Mounting Orientation
Horizontal
Maximum Ambient Operating Temperature
104 Degrees F
Vent Design
Ducted
Night Light Wattage
0.2 W
Discharge Direction
Vertical
Includes Light Bulbs
Yes
Primary Lighting Technology
LED
Sensor Type
Occupancy
Nameplate Voltage
120V AC

Description

Bathroom Fan, Discharge Direction Vertical, Duct Diameter 4 in, Duct Shape Round, Housing Material Zinc; Aluminum; Magnesium, Heater Without Heater, Includes Motion Sensor Cap, Mounting Location Ceiling, Exhaust Airflow @ 0.100 in SP 50 cfm, 80 cfm, 110 cfm, Maximum Noise Level 0.9 sones, Noise Level @ 0.100 in SP @ 5 ft 0.4 sones, Number of Speeds 3, Overall Depth 10 1/4 in, Overall Height 7 3/8 in, Overall Width 10 1/4 in, Lighted With Light, Primary Lighting Technology LED

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.