Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panasonic Ceiling Bathroom Fan, 150 cfm, 6 in Duct Dia., 120V AC, Yes FV-15VQL6

Ceiling Bathroom Fan, 150 cfm, 6 in Duct Dia., 120V AC, Yes (Discontinued)

  • Mfr # FV-15VQL6
  • Zoro # G6123661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV-15VQL6
Zoro #
G6123661
UPC #
885170123939
Country of Origin
China

Dimensions

Duct Dia.
6 in
Grille Length
13 in
Grille Width
13 in
Housing Width
10 1/4 in
Housing Height
7 2/5 in
Housing Length
10 1/4 in
Width
31.8

Details

Voltage
120V AC
Mounting Location
Ceiling
CFM @ 0.100-In. SP
150
Phase
1
Watts
31.8
Amps
0.27
Housing Material
Galvanized Steel
Sones @ 0.100-In. SP @ 5 Ft.
0.9
Lighted
Yes
Heater
No
Motion Sensing
No
Green Certification or Other Recognition
ENERGY STAR
Night-Light
Yes
Hz
60
Nominal RPM
800
Humidity Sensing
No
Item
Bathroom Fan
Standards
UL Listed, cUL Listed, HVI Certified
Grille Material
Polypropylene
Discharge
Horizontal

Description

Bathroom Fan, Housing Material Galvanized Steel, Heater No, Mounting Location Ceiling, Lighted Yes, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.