Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panasonic Ceiling Bathroom Fan, 50 cfm, 4 in or 6 in Duct Dia., 120V AC, No FV-05VQ5

Ceiling Bathroom Fan, 50 cfm, 4 in or 6 in Duct Dia., 120V AC, No (Discontinued)

  • Mfr # FV-05VQ5
  • Zoro # G9078097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV-05VQ5
Zoro #
G9078097
UPC #
885170005594
Country of Origin
China

Dimensions

Duct Dia.
4 in or 6 in
Housing Width
10 1/4 in
Grille Width
13 in
Housing Height
7 2/5 in
Housing Length
10 1/4 in
Grille Length
13 in
Width
11.1

Details

Voltage
120V AC
Mounting Location
Ceiling
CFM @ 0.100-In. SP
50
Phase
1
Watts
11.1
Amps
0.09
Housing Material
Galvanized Steel
Sones @ 0.100-In. SP @ 5 Ft.
Less than 0.3
Lighted
No
Heater
No
Motion Sensing
No
Nominal RPM
731
Discharge
Horizontal
Item
Bathroom Fan
Green Certification or Other Recognition
ENERGY STAR
Standards
UL Listed, cUL Listed, HVI Certified
Humidity Sensing
No
Hz
60
Night-Light
No
Grille Material
Polypropylene

Description

Bathroom Fan, Housing Material Galvanized Steel, Heater No, Mounting Location Ceiling, Lighted No, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.