Bathroom Fan, 50/80/110 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, Without Light

  • Mfr # FV-0511VK3

  • Zoro # G9069941


product price:  $192.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
CFM @ 0.100-In. SP
50/80/110 cfm
Includes
Motion Sensor Cap
Phase
1
Watts
3.1/5.1/9.9 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV-0511VK3
Zoro #
G9069941
UPC #
885170337282
Country of Origin
Mexico

Dimensions

Duct Dia.
4 in or 6 in
Grille Length
13 in
Housing Length
10 1/4 in
Housing Width
10 1/4 in
Housing Height
7 3/8 in
Grille Width
13 in
Overall Depth
10 1/4 in
Profile Height Family
Medium
Duct Diameter
4 in
Overall Width
10 1/4 in
For Cut-Out Width
10 1/2 in
Overall Height
7 3/8 in
For Cut-Out Length
10 1/2 in
Profile Width Family
Single-Wide

Details

Voltage
120V AC
CFM @ 0.100-In. SP
50/80/110 cfm
Includes
Motion Sensor Cap
Phase
1
Watts
3.1/5.1/9.9 W
Amps
0.04/0.06/0.10
Housing Material
Zinc; Aluminum; Magnesium
Number of Speeds
1
Sones @ 0.100-In. SP @ 5 Ft.
0.3/0.3/0.3
Lighted
Without Light
Heater
Without Heater
Motion Sensing
No
Profile
Medium
Humidity Sensing
No
Item
Bathroom Fan
Hz
60 Hz
Discharge
Vertical
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Night-Light
No
Motor Type
DC Motor
Grille Material
Polypropylene
Nominal RPM
722/795/920 RPM
Standards
ASHRAE 62.2, CA T-24, CALGreen, LEED, UL Listed
Requires
Ductwork
Duct Shape
Round
Motor Speed
722 RPM, 795 RPM, 920 RPM, 1,054 RPM, 1,113 RPM, 1,182 RPM, 1,266 RPM, 1,315 RPM, 1,356 RPM
Nameplate Voltage
120V AC
Noise Level @ 0.250 in SP @ 5 ft
0.8 sones
Discharge Direction
Vertical
Sensor Type
Occupancy
Blower Wheel Curve
Forward
Vent Design
Ducted
Frequency
60 Hz
Mounting Orientation
Horizontal
Exhaust Airflow @ 0.100 in SP
50 cfm, 80 cfm, 110 cfm
Includes Grill
Yes
Maximum Noise Level
0.8 sones
Full Load Current
0.04 A, 0.06 A, 0.1 A
Includes Light Bulbs
No
Maximum Ambient Operating Temperature
104 Degrees F
Exhaust Airflow @ 0.250 in SP
51 cfm, 80 cfm, 110 cfm
Noise Level @ 0.100 in SP @ 5 ft
0.3 sones

Description

Bathroom Fan, Discharge Direction Vertical, Duct Diameter 4 in, Duct Shape Round, Housing Material Zinc; Aluminum; Magnesium, Heater Without Heater, Includes Motion Sensor Cap, Mounting Location Ceiling, Exhaust Airflow @ 0.100 in SP 50 cfm, 80 cfm, 110 cfm, Maximum Noise Level 0.8 sones, Noise Level @ 0.100 in SP @ 5 ft 0.3 sones, Number of Speeds 1, Overall Depth 10 1/4 in, Overall Height 7 3/8 in, Overall Width 10 1/4 in, Lighted Without Light, Phase 1

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.