This item is Discontinued.

Panasonic Bathroom Fan, 80/110 cfm cfm, 4 in or 3 in Duct Dia., 120V AC, With Light FV-08-11VFL5E

Bathroom Fan, 80/110 cfm cfm, 4 in or 3 in Duct Dia., 120V AC, With Light (Discontinued)

  • Mfr # FV-08-11VFL5E
  • Zoro # G9660989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FV-08-11VFL5E
Zoro #
G9660989
UPC #
885170362864
Country of Origin
China

Dimensions

Duct Dia.
4 in or 3 in
Grille Length
13 in
Housing Height
5 5/8 in
Grille Width
13 in
Housing Width
10 1/2 in
Housing Length
10 1/2 in
For Cut-Out Width
10 1/2 in
Profile Width Family
Single-Wide
Overall Width
10 1/4 in
Overall HxWxD
5 5/8 in x 10 1/4 in x 10 1/4 in
For Cut-Out Length
10 1/2 in
Duct Diameter
4 in
Overall Height
5 5/8 in
Overall Depth
10 1/4 in
Profile Height Family
Medium

Details

Voltage
120V AC
CFM @ 0.100-In. SP
80/110 cfm
Phase
1
Watts
20.9/26.6 W
Amps
0.17/0.23
Housing Material
Steel
Number of Speeds
2
Sones @ 0.100-In. SP @ 5 Ft.
0.4/1.0
Lighted
With Light
Heater
Without Heater
Motion Sensing
No
Profile
Medium
Nominal RPM
905/1033 RPM
Humidity Sensing
No
Standards
ASHRAE 62.2, California Title 24, ENERGY STAR, LEED, Washington VIAQ
Discharge
Vertical
Grille Material
Polypropylene
Item
Bathroom Fan
Requires
Ductwork
Night-Light
Yes
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Hz
60 Hz
Motor Enclosure
Totally Enclosed
Motor Type
AC Motor
Maximum Noise Level
1.5 sones
Primary Light Wattage
13 W
Night Light Technology
CFL
Night Light Wattage
4 W
Primary Lighting Technology
CFL
Nameplate Voltage
120V AC
Light Color Temperature
Cool White
Includes Grill
Yes
Duct Shape
Round
Vent Design
Ducted
Full Load Current
0.23 A
Primary Light Type
GU24
Motor Speed
905 RPM, 1,033 RPM, 1,065 RPM, 1,164 RPM, 1,240 RPM, 1,263 RPM, 1,270 RPM, 1,399 RPM
Exhaust Airflow @ 0.100 in SP
110 cfm
Discharge Direction
Vertical
Noise Level @ 0.100 in SP @ 5 ft
1.3 sones
Exhaust Airflow @ 0.250 in SP
60 cfm, 72 cfm, 86 cfm, 102 cfm
Frequency
60 Hz
Includes Light Bulbs
Yes
Noise Level @ 0.250 in SP @ 5 ft
1.5 sones
Number of Primary Lights
2
Sensor Type
None

Description

Bathroom Fan, Discharge Direction Vertical, Duct Diameter 4 in, Duct Shape Round, Housing Material Steel, Heater Without Heater, Mounting Location Ceiling, Exhaust Airflow @ 0.100 in SP 110 cfm, Maximum Noise Level 1.5 sones, Noise Level @ 0.100 in SP @ 5 ft 1.3 sones, Number of Speeds 2, Overall Depth 10 1/4 in, Overall Height 5 5/8 in, Overall Width 10 1/4 in, Lighted With Light, Primary Lighting Technology CFL, Primary Light Wattage 13 W, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.