Zoro Homepage
This item is Discontinued.
Panasonic Ceiling Bathroom Ventilation Fan, 80, 110 cfm, 4 in or 3 in Duct Dia., 120V, Yes FV-08-11VFL5

Ceiling Bathroom Ventilation Fan, 80, 110 cfm, 4 in or 3 in Duct Dia., 120V, Yes (Discontinued)

  • Mfr # FV-08-11VFL5
  • Zoro # G0095186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV-08-11VFL5
Zoro #
G0095186
UPC #
885170246560
Country of Origin
China

Dimensions

Duct Dia.
4 in or 3 in
Grille Length
13 in
Height (In.)
5-5/8"
Housing Height
5 5/8 in
Housing Length
10 1/4 in
Housing Width
10 1/4 in
Grille Width
13 in
Width (In.)
10-1/4"

Details

Voltage
120V
Mounting Location
Ceiling
CFM @ 0.100-In. SP
80, 110
Includes
4" Duct with 3" Duct Adapter
Phase
1
Watts
20.9, 26.6
Amps
0.17, 0.23
Housing Material
Galvanized Steel
Number of Speeds
2
Sones @ 0.100-In. SP @ 5 Ft.
0.4, 1.0
Lighted
Yes
Heater
No
Motion Sensing
No
Profile
Low
Night-Light
Yes
Construction Material
Metal
Green Certification or Other Recognition
ENERGY STAR
Item
Bathroom Ventilation Fan
Standards
Energy Star, HVI Certified, UL Listed, cUL Listed, Ashrae Compliant
Grille Material
Polypropylene
Humidity Sensing
No

Description

Bathroom Ventilation Fan, Housing Material Galvanized Steel, Heater No, Mounting Location Ceiling, Number of Speeds 2, Lighted Yes, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.