Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EY9200B
Zoro #
G7628031
UPC #
092281128580
Country of Origin
China
Dimensions
Minimum Cabinet Size
33
Bowl Depth (In)
9
Sink Thickness
16 Gauge
Width (In)
30
Details
Item
Battery
Battery Capacity
3 Ah
Number of Batteries Included
1
Voltage
12 V
Charger Included
No
Category Type
Battery Pack
Cordless Tool Battery Type
NiMH
For Use With
Panasonic 12V Cordless Tools
Series
Standard
Included Charger
No
Sink Installation
Apron Front
Front to Back (In)
22
Number of Bowls
1
Inside Corners
Rounded (tight radius)
Weight (lbs)
44
Accessory Type
Battery
Battery Chemistry
Ni-MH
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Battery
Automatic Shut-Off
No
Description
Battery, Battery Capacity 3 Ah, Battery Chemistry Ni-MH, Charger Included No, Number of Batteries Included 1, Voltage 12 V, Cordless Tool Kit Contents (1) Battery, Automatic Shut-Off No, Wireless Tool Tracking No
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.