Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panasonic Battery Pack, 3.6V, 1.2Ah, NiCd EY9025B

Battery Pack, 3.6V, 1.2Ah, NiCd (Discontinued)

  • Mfr # EY9025B
  • Zoro # G7585557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EY9025B
Zoro #
G7585557
UPC #
092281128504
Country of Origin
Japan

Details

Item
Battery
Battery Capacity
1.2Ah
Voltage
3.6
Series
Standard
Cordless Tool Battery Type
NiCd
For Use With
Panasonic 3.6V Cordless Tools

Description

Battery, Battery Capacity 1.2Ah, Voltage 3.6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.