Zoro Homepage

Battery Charger For Universal 2.4V-3.6V

  • Mfr # EY0L11B

  • Zoro # G7611003


product price: $143.99
/ea
Free Shipping & Returns

Key Features

For Use With
Panasonic 2.4 to 3.6V Li-Ion and NiMH Battery Packs
Features
Lamp Indicating System for 5 Functions
Category Type
Battery Charger
Cordless Tool Battery Type
Li-Ion or NiCd
Charger Output Voltage
2.4 to 3.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EY0L11B
Zoro #
G7611003
UPC #
037988715312
Country of Origin
China

Details

Item
Battery Charger
For Use With
Panasonic 2.4 to 3.6V Li-Ion and NiMH Battery Packs
Features
Lamp Indicating System for 5 Functions
Category Type
Battery Charger
Cordless Tool Battery Type
Li-Ion or NiCd
Charger Output Voltage
2.4 to 3.6
Number of Ports
2
For Battery Voltage
2.4V, 3.6V
Battery Included / Bare Tool
No Battery
Voltage
2.4 to 3.6
Charger Input Voltage
120V
Battery Capacity
1.2 to 1.5 Ah
Indicator Light
Yes
Wireless Tool Tracking
No
Charging Port Voltage
(1) 2.4V/3.6V
Charger Class
Standard
Battery Chemistry
Ni-MH

Description

Battery Charger, Battery Capacity 1.5 Ah to 2.8 Ah, Charge Time 45 min, Battery Capacity Charged in 1-Hour 2.8 Ah, Number of Ports 1, Charging Port Voltage (1) 2.4V/3.6V, Charger Input Voltage 120V AC, Charger Class Standard, Indicator Light Yes, For Use With Panasonic 2.4 to 3.6V Li-Ion and NiMH Battery Packs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.