Shop PANASONIC
See all product information
Create Account
Battery Pack, 4 Ah, Li-Ion
- Mfr # EY9L49B
- Zoro # G610070285
product price:Â
$
168.99
/ea
Sold in multiples of 10 for
$1,689.90
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Capacity
4 Ah
For Use With
Panasonic 14V Professional Tools
Number of Batteries Included
1
Voltage
14.4V DC
Charger Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EY9L49B
- Zoro #
- G610070285
- UPC #
- 885170384989
- Country of Origin
- Japan
Details
- Item
- Battery Pack
- Battery Capacity
- 4 Ah
- For Use With
- Panasonic 14V Professional Tools
- Number of Batteries Included
- 1
- Voltage
- 14.4V DC
- Charger Included
- No
- Battery Series
- S
- Cordless Tool Kit Contents
- (1) Battery
- Battery Chemistry
- Li-Ion
- Oil Resistance
- Not Oil-Resistant
- Product Type
- Battery
- Charger Class
- Standard
- Number of Chargers Included
- 0
- Charger Manufacturer Part Number
- EY0L82B
- Compatible Product Type
- Panasonic 14.4V Professional Tools
- Compatible Manufacturer Part Number
- EY75A4X, EY75A5X, EY75A7X, EY75A8X
- Battery Type
- Tabbed
Description
Battery Pack, Battery Capacity 4 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 14.4V DC, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage Not Applicable
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.