T Track, Tungsten Carbide Tipped Router Bit, 1/4" Shank, 1/2" Dia., Compatible w/ 1/4" T Bolts
- Mfr # 73068
- Zoro # G722970800
product price:Â
$
19.99
/ea
Key Features
Color
Muiti color
Overall Length
1-13/16 in
For Use With
Router
Material - Machining
Tungsten Carbide
Application
Routing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73068
- Zoro #
- G722970800
- UPC #
- 843441155164
- Country of Origin
- China
Dimensions
- Overall Length
- 1-13/16 in
- Size
- 1/4" Shank, 1/2" Cutting Diameter
Details
- Color
- Muiti color
- For Use With
- Router
- Material - Machining
- Tungsten Carbide
- Application
- Routing
- Item
- Router Bits
- Shape
- T Track Router Bit
Description
Upgrade your precision routing with the POWERTEC Carbide Tipped T-Slot Router Bit (73068) Engineered for clean, accurate T-slot cuts, this premium bit lets you create adjustable channels for T-bolts, knobs, and sliding fixtures - perfect for jigs, cabinets, and shop projects. The micro-grain YG6X tungsten carbide tip delivers exceptional durability and sharpness, even in dense hardwoods like oak. Its anti-kickback design ensures safer, smoother cuts, while the universal 1/4" shank fits a wide range of routers, including handheld, plunge, and CNC models. From stop grooves to slot trimming, this versatile bit is ideal for all wood types - making it a must-have for serious woodworkers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.